Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1075-RA_14X10

  • Mfr # U3-1075-RA_14X10

  • Zoro # G9652833


product price:  $10.75
/ea

Key Features

Header
Danger
Legend
277/480 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1075-RA_14X10
Zoro #
G9652833
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
277/480 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Background Color
White
Material
Aluminum
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Language
English
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header Text Color
White
Metal Detectable
Yes
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Sign Header Style
Text
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header
Danger
Anti-Slip Surface
No
Sign Mounting Location
Wall
Write on Surface
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
277/480 Volts
ANSI 969 Compliant
No
Material Properties
Rigid
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Legend Background Color
White
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 277/480 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.