Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1078-RA_14X10

  • Mfr # U3-1078-RA_14X10

  • Zoro # G9652824


product price:  $10.95
/ea

Key Features

Header
Danger
Legend
460 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1078-RA_14X10
Zoro #
G9652824
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
460 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Chemicals/Hazardous
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Red and Black/White
Mounting Style
With Mounting Holes
Language
English
Sign Legend Color
Black
Header Background Color
Red
ANSI Compliant
Yes
Background Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Legend
460 Volts
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Danger
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Header Style
Text
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Metal Detectable
Yes
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Material Properties
Rigid
Mirror Print
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 460 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.