Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1124-RA_14X10

  • Mfr # U3-1124-RA_14X10

  • Zoro # G9652614


product price:  $12.59
/ea

Key Features

Header
Danger
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Header Legend Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1124-RA_14X10
Zoro #
G9652614
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Width
14 in
Depth
1/25 in
Height
10 in

Details

Header
Danger
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Header Legend Color
White
Legend
Battery Charging Area
ANSI Compliant
Yes
Double-Sided
No
Background Color
White
Material
Aluminum
Legend Style
Text
Legend Color
Black
Header Background Color
Black, Red, White
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Language
English
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Header Text Color
White
Write on Surface
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Battery Charging Area
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header
Danger
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Mirror Print
No
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Abrasion Resistant
No
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
ADA Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Product Type
Danger Sign
Mounting Style
With Mounting Holes
Item
Danger Sign
Sign Legend Color
Black
Retroreflective Grade
Engineer Grade
Subject Matter
Chemicals/Hazardous
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.