Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 4 Hole Mount, 14inWx10inH

  • Mfr # U3-1179-RA_14X10

  • Zoro # G9652361


product price: $11.15
/ea

Key Features

Header
Danger
Legend
Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1179-RA_14X10
Zoro #
G9652361
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Material
Aluminum
Header Background Color
Black, Red, White
Legend Color
Black
Legend/Background Color
Red and Black/White
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend
Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Sign Header
Danger
Glow In The Dark
No
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Write on Surface
No
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.