Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1196-RA_14X10

  • Mfr # U3-1196-RA_14X10
  • Zoro # G9652291
product price: 
$
9.39
/ea

Key Features

Header
Danger
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1196-RA_14X10
Zoro #
G9652291
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Confined Space Continuous Atmospheric Monitoring Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Sign Mounting Location
Wall
Metal Detectable
No
Glow In The Dark
No
Chemical Resistant
No
State Specific Sign
No
Abrasion Resistant
No
Sign Legend
Confined Space Continuous Atmospheric Monitoring Required
Sign Header Style
Text
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Background Color
White
Write on Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Danger
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Continuous Atmospheric Monitoring Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products