Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1205-RA_14X10

  • Mfr # U3-1205-RA_14X10

  • Zoro # G9652264


product price:  $12.15
/ea

Key Features

Header
Danger
Legend
Confined Space Entry By Permit Only
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1205-RA_14X10
Zoro #
G9652264
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Entry By Permit Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Sign Legend Color
Black
Subject Matter
Confined Space
Legend/Background Color
Red and Black/White
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
Language
English
Double-Sided
No
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Write on Surface
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Sign Header Style
Text
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Legend
Confined Space Entry By Permit Only
Metal Detectable
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header Text Color
White
Glow In The Dark
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Sign Legend Style
Text
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry By Permit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.