Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1207-RA_14X10

  • Mfr # U3-1207-RA_14X10

  • Zoro # G9652255


product price:  $8.45
/ea

Key Features

Header
Danger
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1207-RA_14X10
Zoro #
G9652255
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Entry Can Be Fatal Follow All Confined Space Entry Procedures
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend Style
Text
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Legend Color
Black
Background Color
White
Subject Matter
Confined Space
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Sign Legend Color
Black
Header Legend Color
White
Legend/Background Color
Red And Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
No Mounting Holes
Mirror Print
No
Material Properties
Rigid
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Sign Legend
Confined Space Entry Can Be Fatal Follow All Confined Space Entry Procedures
Sign Header Text Color
White
Abrasion Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Sign Header
Danger
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Write on Surface
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Metal Detectable
No

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry Can Be Fatal Follow All Confined Space Entry Procedures, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.