Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1211-RA_14X10

  • Mfr # U3-1211-RA_14X10

  • Zoro # G9652237


product price:  $10.95
/ea

Key Features

Header
Danger
Legend
Confined Space Entry Permit Required No. _______
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1211-RA_14X10
Zoro #
G9652237
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Entry Permit Required No. _______
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Confined Space
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red, White
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Material
Aluminum
Language
English
ANSI Compliant
Yes
Legend Style
Text
Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header Text Color
White
Chemical Resistant
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Material Special Properties
Write-On Surface
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header
Danger
Mirror Print
No
Sign Legend
Confined Space Entry Permit Required No. _______
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry Permit Required No. _______, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.