Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1219-RA_14X10

  • Mfr # U3-1219-RA_14X10

  • Zoro # G9652203


product price:  $9.39
/ea

Key Features

Header
Danger
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1219-RA_14X10
Zoro #
G9652203
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space. Keep Out Unless Authorized.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Sign Legend Color
Black
Background Color
White
Header Background Color
Black, Red, White
Legend/Background Color
Red And Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Subject Matter
Confined Space
Language
English
Mounting Style
With Mounting Holes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Material
Aluminum
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Danger
Material Properties
Rigid
Sign Legend
Confined Space Keep Out Unless Authorized
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Legend Style
Text
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Write on Surface
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Keep Out Unless Authorized, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.