Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1229-RA_14X10

  • Mfr # U3-1229-RA_14X10

  • Zoro # G9652176


product price:  $12.15
/ea

Key Features

Header
Danger
Legend
Confined Space Permit Required Do Not Enter
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1229-RA_14X10
Zoro #
G9652176
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Permit Required Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Material
Aluminum
Subject Matter
Confined Space
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Language
English
Legend Color
Black
Double-Sided
No
Mounting Style
With Mounting Holes
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend
Confined Space Permit Required Do Not Enter
Number of Printed Sides
1
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Chemical Resistant
No
Glow In The Dark
No
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Write on Surface
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.