Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1273-RA_14X10

  • Mfr # U3-1273-RA_14X10

  • Zoro # G9651941


product price:  $8.99
/ea

Key Features

Header
Danger
Legend
Corrosive Liquids Wear Protective Equipment
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1273-RA_14X10
Zoro #
G9651941
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Corrosive Liquids Wear Protective Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Material
Aluminum
Legend Style
Text
Legend/Background Color
Red And Black/White
Header Background Color
Black, Red, White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Header Legend Color
White
Subject Matter
Personal Protection
Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Write on Surface
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Glow In The Dark
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Legend
Corrosive Liquids Wear Protective Equipment
Chemical Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Liquids Wear Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.