Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1343-RA_14X10

  • Mfr # U3-1343-RA_14X10
  • Zoro # G9651582
product price: 
$
11.49
/ea

Key Features

Header
Danger
Legend
Do Not Operate Within 20 Feet Of Power Lines
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1343-RA_14X10
Zoro #
G9651582
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Do Not Operate Within 20 Feet Of Power Lines
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Header Legend Color
White
Legend Style
Text
Subject Matter
Chemicals/Hazardous
Background Color
White
Material
Aluminum
OSHA Compliant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Legend Color
Black
Language
English
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Material Properties
Rigid
Mirror Print
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Do Not Operate Within 20 Feet Of Power Lines
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Chemical Resistant
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header
Danger
Sign Mounting Location
Wall
Product Type
Danger Sign
Shell Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Within 20 Feet Of Power Lines, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.