Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1378-RA_14X10

  • Mfr # U3-1378-RA_14X10

  • Zoro # G9651494


product price:  $11.49
/ea

Key Features

Header
Danger
Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1378-RA_14X10
Zoro #
G9651494
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
With Mounting Holes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Language
English
Double-Sided
No
Subject Matter
Chemicals/Hazardous
Material
Aluminum
Background Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Material Properties
Rigid
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Number of Printed Sides
1
Sign Legend Background Color
White
ANSI 969 Compliant
No
Metal Detectable
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Write on Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Watch Arc Welder At Work The Light May Blind You, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.