Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1385-RA_14X10

  • Mfr # U3-1385-RA_14X10

  • Zoro # G9651476


product price:  $8.99
/ea

Key Features

Header
Danger
Legend
Ear Protection Must Be Worn Within A ___ ft Area Of This Machine
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1385-RA_14X10
Zoro #
G9651476
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Ear Protection Must Be Worn Within A ___ ft Area Of This Machine
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Legend Color
White
Sign Legend Color
Black
Background Color
White
Mounting Style
With Mounting Holes
Legend/Background Color
Red And Black/White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Subject Matter
Chemicals/Hazardous
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Ear Protection Must Be Worn Within A ___ Ft. Area Of This Machine
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Material Special Properties
Write-On Surface
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Mirror Print
No
Write on Surface
Yes
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Chemical Resistant
No
Glow In The Dark
No
Sign Header Text Color
White
State Specific Sign
No
Sign Format
Traditional OSHA

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn Within A ___ Ft. Area Of This Machine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.