Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1394-RA_14X10

  • Mfr # U3-1394-RA_14X10

  • Zoro # G9651433


product price:  $8.99
/ea

Key Features

Header
Danger
Legend
Electric Fence Keep Off Keep Away
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1394-RA_14X10
Zoro #
G9651433
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Electric Fence Keep Off Keep Away
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
White
Material
Aluminum
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Text
Sign Legend
Electric Fence Keep Off Keep Away
Metal Detectable
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
ANSI 969 Compliant
No
Chemical Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Write on Surface
No
Glow In The Dark
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Graffiti Resistant
Yes
Anti-Slip Surface
No

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electric Fence Keep Off Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.