Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lyle Danger, Electric Meter Room No Storage, 14 in W x 10 in H, Rectangle, Recycled Aluminum U3-1399-RA_14X10

Danger, Electric Meter Room No Storage, 14 in W x 10 in H, Rectangle, Recycled Aluminum (Discontinued)

  • Mfr # U3-1399-RA_14X10
  • Zoro # G9651415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1399-RA_14X10
Zoro #
G9651415
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in

Details

Item
Danger Sign
Header
Danger
Legend
Electric Meter Room No Storage
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Subject Matter
Chemicals/Hazardous
Language
English
Double-Sided
No
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Background Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Legend Color
Black
Legend/Background Color
Red And Black/White
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Electric Meter Room No Storage, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.