Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1400-RA_14X10

  • Mfr # U3-1400-RA_14X10

  • Zoro # G9651406


product price:  $8.99
/ea

Key Features

Header
Danger
Legend
Electrical Box Covers Must Be Closed At All Times
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1400-RA_14X10
Zoro #
G9651406
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Box Covers Must Be Closed At All Times
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Text Color
White
Abrasion Resistant
No
Write on Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Header
Danger
Anti-Slip Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Electrical Box Covers Must Be Closed At All Times
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Mirror Print
No
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Box Covers Must Be Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.