Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1401-RA_14X10

  • Mfr # U3-1401-RA_14X10

  • Zoro # G9651397


product price:  $12.15
/ea

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1401-RA_14X10
Zoro #
G9651397
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Mounting Style
With Mounting Holes
Background Color
White
Header Legend Color
White
Sign Legend Color
Black
Legend Color
Black
Legend Style
Text
Subject Matter
Chemicals/Hazardous
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Legend
Electrical Equipment Authorized Personnel Only
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Text Color
White
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Equipment Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.