Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1407-RA_14X10

  • Mfr # U3-1407-RA_14X10

  • Zoro # G9651372


product price:  $11.69
/ea

Key Features

Header
Danger
Legend
Electrical Hazard Authorized Personnel Only
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1407-RA_14X10
Zoro #
G9651372
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Hazard Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Double-Sided
No
Language
English
Header Background Color
Black, Red, White
Material
Aluminum
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend
Electrical Hazard Authorized Personnel Only
Chemical Resistant
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Metal Detectable
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Material Properties
Rigid
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Header
Danger
Sign Header Text Color
White
Sign Mounting Location
Wall
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.