Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1429-RA_14X10

  • Mfr # U3-1429-RA_14X10

  • Zoro # G9651257


product price:  $10.59
/ea

Key Features

Header
Danger
Legend
Ethylene Oxide Cancer Hazard And Reproductive Hazard Authorized Personnel Only Respirators And Protective Clothing May Be Required To Be Worn In This Area
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1429-RA_14X10
Zoro #
G9651257
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Ethylene Oxide Cancer Hazard And Reproductive Hazard Authorized Personnel Only Respirators And Protective Clothing May Be Required To Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Sign Legend Color
Black
Language
English
Double-Sided
No
Material
Aluminum
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Subject Matter
Cancer Hazard
Legend Style
Text
Mounting Style
With Mounting Holes
Legend/Background Color
Red and Black/White
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Ethylene Oxide Cancer Hazard And Reproductive Hazard Authorized Personnel Only Respirators And Protective Clothing May Be Required To Be Worn In This Area
Sign Legend Style
Text
Sign Header
Danger
Mirror Print
No
Chemical Resistant
No
Write on Surface
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Glow In The Dark
No
State Specific Sign
No
Material Properties
Rigid
Metal Detectable
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ethylene Oxide Cancer Hazard And Reproductive Hazard Authorized Personnel Only Respirators And Protective Clothing May Be Required To Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.