Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1443-RA_14X10

  • Mfr # U3-1443-RA_14X10

  • Zoro # G9651187


product price:  $10.99
/ea

Key Features

Header
Danger
Legend
Eye And Ear Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1443-RA_14X10
Zoro #
G9651187
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Eye And Ear Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Material
Aluminum
Legend Style
Text
Double-Sided
No
Language
English
Sign Legend Color
Black
Subject Matter
Personal Protection
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Text Color
White
Write on Surface
No
Corrosion Resistant
Yes
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend
Eye And Ear Protection Required In This Area
Metal Detectable
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.