Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1449-RA_14X10

  • Mfr # U3-1449-RA_14X10

  • Zoro # G9651153


product price:  $8.99
/ea

Key Features

Header
Danger
Legend
Eye Protection Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1449-RA_14X10
Zoro #
G9651153
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Eye Protection Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
Legend/Background Color
Red And Black/White
Background Color
White
Sign Legend Color
Black
Legend Style
Text
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Legend Style
Text
Abrasion Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Legend
Eye Protection Required Beyond This Point
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Format
Traditional OSHA

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.