Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1900-RA_14X10

  • Mfr # U3-1900-RA_14X10

  • Zoro # G9649236


product price:  $8.99
/ea

Key Features

Header
Danger
Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1900-RA_14X10
Zoro #
G9649236
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red And Black/White
Legend Style
Text
Background Color
White
Legend Color
Black
Language
English
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Black, Red, White
Material
Aluminum
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Subject Matter
Microwave Hazard
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend Background Color
White
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Glow In The Dark
No
Chemical Resistant
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Sign Header
Danger

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use., Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.