Danger Sign, 4 Hole Mount, 14inWx10inH, U3-2060-RA_14X10

  • Mfr # U3-2060-RA_14X10
  • Zoro # G9648624
product price: 
$
10.29
/ea

Key Features

Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-2060-RA_14X10
Zoro #
G9648624
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
OSHA Compliant
Yes
Legend Color
Black
ANSI Compliant
Yes
Subject Matter
Personal Protection
Header Legend Color
White
Legend/Background Color
Red And Black/White
Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
With Mounting Holes
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Glow In The Dark
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Material Properties
Rigid
Mirror Print
No
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black, Red, White
Sign Legend
Wear Goggles When Chipping Or Grinding
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header
Danger
Sign Header Style
Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Chipping Or Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.