Danger Sign, 4 Hole Mount, 14inWx10inH, U3-2070-RA_14X10

  • Mfr # U3-2070-RA_14X10
  • Zoro # G9648615
product price: 
$
8.99
/ea

Key Features

Header
Danger
Legend
Wear Your Goggles While Operating This Machine
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-2070-RA_14X10
Zoro #
G9648615
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Wear Your Goggles While Operating This Machine
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Material
Aluminum
Subject Matter
Personal Protection
Header Legend Color
White
Legend Color
Black
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red And Black/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header
Danger
Sign Header Style
Text
Metal Detectable
No
Sign Header Text Color
White
Sign Legend
Wear Your Goggles While Operating This Machine
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Legend Background Color
White
Glow In The Dark
No
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Number of Printed Sides
1

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Goggles While Operating This Machine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.