Shop LYLE

Danger Sign, 4 Hole Mount, 7in W x 10in H, U3-1905-RA_7X10

  • Mfr # U3-1905-RA_7X10
  • Zoro # G2740501

product price: 
$
9.79
/ea

Key Features

Header
Danger
Legend
Permit Required Confined Space Do Not Enter Or Remove Cover
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1905-RA_7X10
Zoro #
G2740501
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Permit Required Confined Space Do Not Enter Or Remove Cover
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Subject Matter
Confined Space
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Background Color
White
Language
English
Legend Color
Black
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Legend Style
Text
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Text
Mirror Print
No
Sign Header Text Color
White
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Style
Text
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Graffiti Resistant
Yes
Sign Legend
Permit Required Confined Space Do Not Enter Or Remove Cover
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permit Required Confined Space Do Not Enter Or Remove Cover, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.