Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, LCU4-0008-RD_7X5

  • Mfr # LCU4-0008-RD_7X5

  • Zoro # G8737690


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Danger
Legend
Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death.
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0008-RD_7X5
Zoro #
G8737690
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
ANSI 969 Compliant
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Sign Legend Background Color
White
Legend Pictogram ID
PCHL-20
Glow In The Dark
No
Mirror Print
No
Protective Coating
No Protective Coating
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend
Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death.
Average Outdoor Durability
1 yr
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Sign Header Background Color
Red, Yellow
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Number of Printed Sides
1
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
Chemical Hazard
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Header Pictogram ID
PPIC-51
Product Type
Ammonia Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Anhydrous Ammonia Contact Will Result In Severe Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.