Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, LCU4-0019-RD_7X5

  • Mfr # LCU4-0019-RD_7X5

  • Zoro # G8739011


product price:  $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Danger
Legend
Natural Gas
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0019-RD_7X5
Zoro #
G8739011
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Natural Gas
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Fire
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Legend
Natural Gas.
Metal Detectable
No
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Graffiti Resistant
No
Header Pictogram ID
PPIC-51
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Write on Surface
No
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
Mirror Print
No
Adhesive Type
Acrylic
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Glow In The Dark
No
Legend Pictogram ID
PFXG-61
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header Background Color
Red, Yellow
Maximum Service Temperature
130 Degrees F
Product Type
Natural Gas Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Natural Gas., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.