Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, LCU4-0078-RD_7X5

  • Mfr # LCU4-0078-RD_7X5

  • Zoro # G8745619


product price:  $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Danger
Legend
Nitrogen
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0078-RD_7X5
Zoro #
G8745619
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Nitrogen
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Glow In The Dark
No
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-51
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red, Yellow
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend
Nitrogen.
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram ID
PPIC-51
Anti-Slip Surface
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Write on Surface
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Product Type
Nitrogen Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Nitrogen., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.