Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, LCU4-0213-RD_7X5

  • Mfr # LCU4-0213-RD_7X5

  • Zoro # G8668180


product price:  $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Header
Danger
Legend
Hazardous Waste Storage
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0213-RD_7X5
Zoro #
G8668180
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Waste Storage
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Legend Pictogram ID
PCHL-21
ANSI 969 Compliant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Chemical Storage
Sign Header Style
Text
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Write on Surface
No
Material Properties
Flexible
State Specific Sign
No
Sign Legend
Hazardous Waste Storage
Protective Coating
No Protective Coating
Glow In The Dark
No
Metal Detectable
No
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Product Type
Hazardous Waste Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Storage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.