Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, LCU4-0338-RD_7X5

  • Mfr # LCU4-0338-RD_7X5

  • Zoro # G9327958


product price:  $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Danger
Legend
Diesel Fuel
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0338-RD_7X5
Zoro #
G9327958
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Diesel Fuel
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend
Diesel Fuel
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Mirror Print
No
Sign Legend Style
Text
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Graffiti Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
State Specific Sign
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Abrasion Resistant
No
Protective Coating
No Protective Coating
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Diesel Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.