Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U1-1044-RD_7X5

  • Mfr # U1-1044-RD_7X5

  • Zoro # G9085352


product price: $3.89
/ea

Key Features

Header
Danger
Legend
Asbestos Cancer and Lung Disease Hazard Authorized Personnel Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1044-RD_7X5
Zoro #
G9085352
UPC #
849362009210
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Asbestos Cancer and Lung Disease Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Mounting Style
Adhesive-Backed
Material
Reflective Decal
Background Color
White
Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red, White
Subject Matter
Cancer Hazard
Header Legend Color
White
Language
English
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Average Outdoor Durability
1 yr
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Mirror Print
No
State Specific Sign
No
Metal Detectable
No
Sign Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only
Sign Header
Danger
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Chemical Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Write on Surface
No
Number of Printed Sides
1
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.