Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1083-RD_7X5

  • Mfr # U3-1083-RD_7X5

  • Zoro # G2753689


product price:  $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Danger
Legend
Acetylene
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1083-RD_7X5
Zoro #
G2753689
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Acetylene
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Material
Vinyl
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Legend/Background Color
Red and Black/White
Subject Matter
Chemicals/Hazardous
Header Background Color
Black, Red, White
Background Color
White
OSHA Compliant
Yes
Language
English
Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Includes Mounting Hardware
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Acetylene
Anti-Slip Surface
No
Sign Header
Danger
Mirror Print
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acetylene, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.