Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1107-RD_7X5

  • Mfr # U3-1107-RD_7X5

  • Zoro # G2753269


product price:  $3.79
/ea

Key Features

Header
Danger
Legend
Asbestos
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1107-RD_7X5
Zoro #
G2753269
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Asbestos
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
OSHA Compliant
Yes
Background Color
White
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Mounting Style
Adhesive-Backed
Material
Vinyl
Language
English
Subject Matter
Chemicals/Hazardous
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Mirror Print
No
State Specific Sign
No
Sign Legend
Asbestos
Sign Legend Style
Text
Write on Surface
No
Sign Header
Danger
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Material Properties
Flexible
Metal Detectable
No
Chemical Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.