Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1166-RD_7X5

  • Mfr # U3-1166-RD_7X5

  • Zoro # G2752401


product price:  $3.49
/ea

Key Features

Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1166-RD_7X5
Zoro #
G2752401
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer Grade
UV Resistant
No
Legend/Background Color
Red and Black/White
Legend Color
Black
OSHA Compliant
Yes
Legend
Chemical Storage Area Authorized Personnel Only
Header Background Color
Black, Red, White
Glow-in-the-Dark
No
Header
Danger
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Material
Vinyl
Background Color
White
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Metal Detectable
No
ADA Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Corrosion Resistant
No
Material Properties
Flexible
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend
Chemical Storage Area Authorized Personnel Only
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Product Type
Danger Sign
Sign Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.