Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1175-RD_7X5

  • Mfr # U3-1175-RD_7X5

  • Zoro # G2752176


product price:  $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Danger
Legend
Chlorine Storage Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1175-RD_7X5
Zoro #
G2752176
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Chlorine Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Chemicals/Hazardous
Legend Color
Black
Double-Sided
No
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Language
English
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Legend Style
Text
Material
Vinyl
OSHA Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Metal Detectable
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Write on Surface
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Mirror Print
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Chlorine Storage Area
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine Storage Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.