Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1256-RD_7X5

  • Mfr # U3-1256-RD_7X5

  • Zoro # G2750730


product price:  $3.29
/ea

Key Features

Header
Danger
Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1256-RD_7X5
Zoro #
G2750730
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Legend/Background Color
Red and Black/White
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Language
English
Header Legend Color
White
Material
Vinyl
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Legend Style
Text
Sign Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
Yes
Mirror Print
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Write on Surface
No
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Header
Danger
State Specific Sign
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.