Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1471-RD_7X5

  • Mfr # U3-1471-RD_7X5

  • Zoro # G2279719


product price:  $3.79
/ea

Key Features

Header
Danger
Legend
Flammable
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1471-RD_7X5
Zoro #
G2279719
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Background Color
White
Sign Legend Color
Black
Material
Vinyl
ANSI Compliant
Yes
Double-Sided
No
Subject Matter
Flammables, Combustibles, Explosives
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Text Color
White
Mirror Print
No
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header Style
Text
Sign Header
Danger
Write on Surface
No
Average Outdoor Durability
1 yr
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend
Flammable
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Text
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.