Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1476-RD_7X5

  • Mfr # U3-1476-RD_7X5

  • Zoro # G2747230


product price:  $3.79
/ea

Key Features

Header
Danger
Legend
Flammable Gas
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1476-RD_7X5
Zoro #
G2747230
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Gas
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Sign Legend Color
Black
Background Color
White
Subject Matter
Cylinder & Compressed Gas
Legend/Background Color
Red and Black/White
Double-Sided
No
OSHA Compliant
Yes
Material
Vinyl
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
State Specific Sign
No
Glow In The Dark
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Flammable Gas
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Sign Header
Danger
ANSI 969 Compliant
No
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Chemical Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.