Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1541-RD_7X5

  • Mfr # U3-1541-RD_7X5

  • Zoro # G2745989


product price:  $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Danger
Legend
H2S May Be Present
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1541-RD_7X5
Zoro #
G2745989
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
H2S May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Language
English
Header Background Color
Black, Red, White
Legend Color
Black
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
White
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Write on Surface
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Corrosion Resistant
No
Metal Detectable
No
Sign Header
Danger
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Legend
H2S May Be Present
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend H2S May Be Present, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.