Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1572-RD_7X5

  • Mfr # U3-1572-RD_7X5

  • Zoro # G2745541


product price:  $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Danger
Legend
Hazardous Material Storage Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1572-RD_7X5
Zoro #
G2745541
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Material Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Subject Matter
Chemical and Hazardous Materials
Material
Vinyl
Double-Sided
No
Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Color
Black
Header Legend Color
White
Legend/Background Color
Red and Black/White
Mounting Style
Adhesive-Backed
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Metal Detectable
No
Number of Printed Sides
1
Chemical Resistant
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header
Danger
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Anti-Slip Surface
No
Glow In The Dark
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend
Hazardous Material Storage Area
Corrosion Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material Storage Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.