Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1575-RD_7X5

  • Mfr # U3-1575-RD_7X5

  • Zoro # G2745429


product price:  $3.49
/ea

Key Features

Header
Danger
Legend
Hazardous Pool Chemicals
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1575-RD_7X5
Zoro #
G2745429
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Pool Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Black, Red, White
Mounting Style
Adhesive-Backed
Header Legend Color
White
Language
English
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Double-Sided
No
Background Color
White
Subject Matter
Chemicals/Hazardous
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Chemical Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Write on Surface
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Format
Traditional OSHA
Sign Legend
Hazardous Pool Chemicals
Sign Legend Background Color
White
Material Properties
Flexible
Sign Header Text Color
White
Sign Legend Style
Text
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Pool Chemicals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.