Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1582-RD_7X5

  • Mfr # U3-1582-RD_7X5

  • Zoro # G2745289


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1582-RD_7X5
Zoro #
G2745289
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Language
English
Legend Color
Black
Double-Sided
No
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend Style
Text
Header Legend Color
White
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Sign Legend Background Color
White
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Danger
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Number of Printed Sides
1
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
Yes
Write on Surface
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products