Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1647-RD_7X5

  • Mfr # U3-1647-RD_7X5

  • Zoro # G2744336


product price:  $3.49
/ea
Sold in multiples of 4 for $13.96

Key Features

Header
Danger
Legend
Highly Toxic Handle With Care
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1647-RD_7X5
Zoro #
G2744336
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Highly Toxic Handle With Care
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Background Color
White
Header Legend Color
White
Material
Vinyl
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Chemical Resistant
No
Sign Legend
Highly Toxic Handle With Care
Abrasion Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header
Danger
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Corrosion Resistant
No
Adhesive Type
Acrylic
Metal Detectable
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Highly Toxic Handle With Care, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.