Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1754-RD_7X5

  • Mfr # U3-1754-RD_7X5

  • Zoro # G0707570


product price:  $3.49
/ea

Key Features

Header
Danger
Legend
Liquid Nitrogen
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1754-RD_7X5
Zoro #
G0707570
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Liquid Nitrogen
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Legend Style
Text
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Background Color
White
Subject Matter
Chemicals/Hazardous
ANSI Compliant
Yes
Sign Legend Color
Black
Language
English
Legend/Background Color
Red and Black/White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Legend
Liquid Nitrogen
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Includes Mounting Hardware
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Abrasion Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Chemical Resistant
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Header Style
Text
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Liquid Nitrogen, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.