Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1915-RD_7X5

  • Mfr # U3-1915-RD_7X5

  • Zoro # G2740370


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Pesticides In Use Do Not Enter
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1915-RD_7X5
Zoro #
G2740370
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Pesticides In Use Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Language
English
Background Color
White
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Subject Matter
Pesticides
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Black
Legend Style
Text
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Write on Surface
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Sign Header Text Color
White
Sign Header Style
Text
Sign Legend
Pesticides In Use Do Not Enter
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Corrosion Resistant
No
Metal Detectable
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticides In Use Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products