Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1934-RD_7X5

  • Mfr # U3-1934-RD_7X5

  • Zoro # G2740258


product price:  $3.49
/ea

Key Features

Header
Danger
Legend
Propane
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1934-RD_7X5
Zoro #
G2740258
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Propane
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Header Legend Color
White
Subject Matter
Chemicals/Hazardous
Material
Vinyl
Legend Color
Black
Legend Style
Text
Language
English
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Background Color
White
ANSI Compliant
Yes
Double-Sided
No
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Header Text Color
White
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Metal Detectable
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Chemical Resistant
No
Mirror Print
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Legend
Propane
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products