Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1980-RD_7X5
- Mfr # U3-1980-RD_7X5
- Zoro # G2739427
product price:Â
$
3.49
/ea
Key Features
Header
Danger
Legend
Silica Dust Hazard Exposure To Crystalline Silica Dust Can Cause Cancer Or Silicosis Avoid Breathing Dust
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U3-1980-RD_7X5
- Zoro #
- G2739427
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 5 in
- Thickness
- 0.004 in
- Depth
- 1/25 in
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Silica Dust Hazard Exposure To Crystalline Silica Dust Can Cause Cancer Or Silicosis Avoid Breathing Dust, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.