Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0010-ND_7X5

  • Mfr # LCU4-0010-ND_7X5

  • Zoro # G8737779


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0010-ND_7X5
Zoro #
G8737779
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram Description
Fire
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Legend Pictogram ID
PFXG-61
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-51
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Background Color
Red, Yellow
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Adhesive Style
Permanent
Sign Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Mirror Print
No
Corrosion Resistant
No
Product Type
Flammable Material Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.