Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0255-ND_7X5

  • Mfr # LCU4-0255-ND_7X5

  • Zoro # G8760039


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Header
Danger
Legend
Watch For Falling Debris
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0255-ND_7X5
Zoro #
G8760039
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Watch For Falling Debris
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Falling Debris Overhead Hazard
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Watch For Falling Debris
Sign Header
Danger
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
State Specific Sign
No
Legend Pictogram ID
PPIC-87
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Abrasion Resistant
No
Sign Header Text Color
White
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Construction Area Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Falling Debris, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.